American Standard

Flowise® 1-Function Square Water Saving Hand Shower in Satin Nickel - PVD

Part #A1660841295  |  Manufacturer Part #1660841.295

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes pressure compensating flow control device

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Flowise®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 3-1/4 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Flow Rate: 1.5 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.5

IAPMO Listed: Yes

Length: 9-7/8 in

Material: Metal

NSF Certified: No

Spray Type: Turbine

WaterSense Labeled: Yes

Width: 3-1/4 in