1.28 gpf Manual Flush Valve
FloWise® 1.28 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior EPDM seals
- Includes vacuum breaker, angle stop or sweat solder kit
- Exposed manual closet flush valve
- Chloramine-resistant EPDM seals
- No external volume adjustment
- Durable chrome-plated cast brass construction is ideal for commercial applications
- Positive seal ensures leak-free performance
- Non-hold open handle
- Adjustable tailpiece for rough-in flexibility
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- FloWise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 13-1/2 in
- IAPMO Listed -:
- No
- Material:
- Cast Brass
- NSF Certified:
- Yes
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- Yes
- Weight:
- 8.1 lb