1.5 gpm 1-Function Slide Bar Kit in Polished Chrome
Flowise® 1.5 gpm 1-Function Slide Bar Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simple height adjustment provides convenience
- Shower hose: 59"
- Includes wall supply, shower hose, handshower and slide bar
- Lightweight, ergonomic handshower design
- Handshower has single spray function using turbine technology
- Pressure compensating flow control device
- Handshower rated at 1.5 gpm (5.7 Lpm) maximum flow rate
- Wall supply with 1/2" NPT female inlet and 1/2" NPSM male outlet
- Slide bar features an adjustable shower holder which can be set at any height or position along the bar and angle up to 45%
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Flowise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Material:
- Metal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Hand Shower Flow Rate:
- 1.5 gpm
- Length:
- 25 in
- Material:
- Metal
- NSF Certified:
- Yes
- Product Type:
- Hand Shower Set
- Showerhead Function:
- Single
- Trim Only:
- No
- WaterSense Labeled:
- No