1.5 gpm 1-Function Wall Mount Showerhead in Polished Chrome
Flowise® 1.5 gpm 1-Function Wall Mount Showerhead in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 576-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Angle adjustable
- Pressure compensating flow control device
- Auto return feature defaults at 1.5 gpm
- Pressure-compensating flow control device
- Showerhead only
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 125.1
- Collection:
- Flowise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Diameter:
- 3-3/16 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Center Size:
- 1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 3-3/16 in
- IAPMO Listed -:
- Yes
- Length:
- 2-1/2 in
- Material:
- Metal
- NSF Certified:
- Yes
- Shower Arm Reach:
- 3-3/16 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Size:
- 2-1/2 in x 2-1/2 in
- Spray Type:
- Jet
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2 in