American Standard

Flowise® 1.5 gpm 1-Function Wall Mount Square Showerhead in Oil Rubbed Bronze

Part #A1660811224  |  Manufacturer Part #1660811.224

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Product shown in Polished Chrome
  • Angle adjustable

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Flowise®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 3-1/4 in

End Connection 1: NPT

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

Length: 3-3/16 in

Material: Metal

Shower Arm Reach: 3-3/16 in

Showerhead Flow Rate: 1.5 gpm

Showerhead Function: Single

Spray Type: Jet

WaterSense Labeled: Yes