1.5 gpm 1-Function Wall Mount Square Showerhead in Satin Nickel

You last purchased this on
 
American Standard

Flowise® 1.5 gpm 1-Function Wall Mount Square Showerhead in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Flowise® 1.5 gpm 1-Function Wall Mount Square Showerhead in Satin Nickel

  • Fast #
  • Part #A1660811295
  • Item #4730743
  • Manufacturer Part #1660811.295
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Angle adjustable
  • Product shown in Polished Chrome
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Flowise®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
15-3/4 in
Diameter:
3-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Length:
3-3/16 in
Material:
Metal
Shower Arm Reach:
3-3/16 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Jet
WaterSense Labeled:
Yes