1.5 gpm Bath and Shower Fitting with Single Lever Handle in Polished Chrome

You last purchased this on
 
American Standard

Seva® 1.5 gpm Bath and Shower Fitting with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Seva® 1.5 gpm Bath and Shower Fitting with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #AT480508002
  • Item #4320813
  • Manufacturer Part #T480508.002
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes brass wall escutcheon, metal lever handle, FloWise® showerhead with arm and flange, and slip-on diverter tub spout
  • Turbine spray
  • Trim only
  • Slip-on diverter tub spout
  • Shower arm and flange
  • LESS valve
  • Turbine Spray- 1.5gpm max. flow
  • Water-saving showerhead with 1.2 gpm/4.5 Lpm maximum flow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Seva®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
Yes
Faucet Type:
Tub Faucet
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
Yes
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Function:
Multi
Spout Type:
Diverter, Slip Fit
Trim Only:
Yes
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes