1.5 gpm Tub and Shower Trim in Polished Chrome
Flowise® 1.5 gpm Tub and Shower Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes wall supply, metal hose and in-line vacuum breaker
- Pressure balance shower valve with screwdriver stops
- Three-function handshower with non-positive shut-off
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Universal inlets/outlets: 1/2" NOM copper sweat or 1/2" NPT
- Cast brass valve body is durable and ideal material for prolonged contact with water
- ADA-compliant lever handle to adjust handshower height
- Diverter tub spout
- Cast Brass Valve Body: Durable. Ideal material for prolonged contact with water.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential, Commercial
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Flowise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Multi
- Trim Only:
- No
- WaterSense Labeled:
- Yes