1.5 gpm 1-Function Wall Mount Showerhead in Polished Chrome

You last purchased this on
 
American Standard

Traditional® 1.5 gpm 1-Function Wall Mount Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Traditional® 1.5 gpm 1-Function Wall Mount Showerhead in Polished Chrome

  • Fast #
  • Part #A1660111002
  • Item #4729509
  • Manufacturer Part #1660111.002
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure compensating flow control device
  • Showerhead only
  • Angle adjustable
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 125.1
Collection:
Traditional®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-1/4 in
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Length:
3-3/16 in
Material:
Metal
NSF Certified:
Yes
Shower Arm Reach:
3-3/16 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Jet
WaterSense Labeled:
Yes