Multi Function Hand Shower in Brushed Nickel
Flowise® Multi Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure compensating flow control device provides a consistent flow over a wide pressure range
- Easy clean spray nozzles allow for easy cleaning of lime and calcium build up
- Pause feature with non-positive shut-off button on handle reduces flow to a trickle to meet ADA requirement
- Handshower only
- Includes check valve
- Maximum flow rate: 1.5 gpm
- Variable spray adjusts from a conventional spray to a gentle aerated flow to a massage action
- Rubber nozzles will not clog
- Hand shower only – Requires hose and wall connection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flowise®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9-1/2 in
- Diameter:
- 3-5/16 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPSM
- Faucet Height:
- 8-1/8 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 8-1/8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 9-1/2 in
- NSF Certified:
- No
- Pause Control:
- No
- Product Type:
- Hand Shower Set
- Showerhead Function:
- Multi
- Size:
- 9-1/2 in x 3-3/8 in
- Spray Type:
- Full, Massage, Combination
- Toilet Bowl Length:
- 9-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-3/8 in