American Standard Flowise® Multi Function Hand Shower in Polished Chrome

A1662SG221002

Manufacturer Part #: 1662SG221.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Three-function handshower with non-positive shut-off
  • Includes wall supply, metal hose and in-line vacuum breaker
  • Pressure balance shower valve with screwdriver stops
  • Includes 36" long slide-grab bar
  • ADA-compliant lever handle to adjust handshower height
  • Universal inlets/outlets: 1/2" NOM copper sweat or 1/2" NPT
  • Cast brass valve body is durable and ideal material for prolonged contact with water
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
1/2 in
Collection
Flowise®
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Ceiling Mount
Flow Rate
2.5 gpm
Hand Shower Flow Rate
2.5
Handle Type
Lever
Hose Included
Yes
Hose Length
59 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Pause Control
Yes
Showerhead Function
Multi
Trim Only
Yes
Type
A1662SG221002
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday