Multi Function Shower System in Polished Chrome
Flowise® Multi Function Shower System in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In-line vacuum breaker
- Slide bar: 36"
- Pressure balance shower valve with stops
- 36" slide bar
- Colony Soft valve only trim kit
- Trim only
- FEATURES:
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Flowise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Length:
- 8-1/8 in
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pause Control:
- Yes
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Multifunction
- Trim Only:
- No
- WaterSense Labeled:
- Yes