American Standard

Flowise® Multi Function Shower System in Polished Chrome

Part #A1662223002  |  Manufacturer Part #1662223.002

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure balance shower valve with stops
  • In-line vacuum breaker
  • Slide bar: 36"
  • Trim only
  • Includes fixed showerhead and 2-way diverter
  • Heritage® lever diverter handle

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Center Size: 1/2 in

Collection: Flowise®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Ceiling Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5

Handle Type: Lever

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

Length: 8-1/8 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Pause Control: Yes

Showerhead Function: Multi

Trim Only: No

Type: A1662223002

WaterSense Labeled: No