American Standard

Flowise® Shower System with Tub Spout in Polished Chrome

Part #A1662212002  |  Manufacturer Part #1662212.002

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure balance shower valve with stops
  • Two way diverter valve
  • In-line vacuum breaker

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Flowise®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: [Wall Mount, Deck Mount]

Faucet Type: Tub Faucet

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Metal

Spout Type: Non-Diverter

Trim Only: No

Tub Spout Type: Non-diverter

WaterSense Labeled: Yes