Single Function Full Showerhead in Polished Chrome
Flowise® Single Function Full Showerhead in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 576-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vandal-resistant
- Locks in place with set screw
- Pressure compensating flow control device
- Showerhead with 1.5 gpm (5.7Lpm) maximum flow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flowise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-7/8 in
- EPA Compliant:
- Yes
- Faucet Center Size:
- 1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes