Single Function Hand Shower in Polished Chrome
Flowise® Single Function Hand Shower in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure Compensating Flow Control Device: Provides consistent flow over a wide pressure range
- Single Function: Hand Shower provides drenching spray for full coverage of the user
- Water Saving: Saves 40% in water usage when compared to standard 2.5gpm hand showers
- Lightweight, Ergonomic Design: For a sure grip even with wet, soapy hands
- Pressure compensating flow control device
- Slide bar features an adjustable shower holder which can be set at any height or position along the bar and angle up to 45%
- Hand shower rated at 1.5gpm/5.7L/min. maximum flow rate
- Complete personal shower system includes: a wall supply with 1/2" NPT female inlet, 1/2" NPSM male outlet; a 59" (1500mm) shower hose; a FloWise Water Saving hand shower; and a 25" slide bar
- Simple Height Adjustment: Allows positioning of the personal shower anywhere along the bar
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Flowise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Height:
- 3-19/50 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 3-19/50 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Product Type:
- Single-Function Slide Bar
- Showerhead Function:
- Single
- Trim Only:
- No
- WaterSense Labeled:
- Yes