Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome
Flowise® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In-line vacuum breaker
- Slide bar: 36"
- Pressure balance shower valve with stops
- Heritage® lever diverter handle
- Colony Soft shower only trim kit (includes FloWise showerhead
- Includes fixed showerhead, non-diverter tub spout and 3-way diverter
- Trim only
- 3-way diverter valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flowise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Mount:
- Wall Mount, Deck Mount
- Faucet Type:
- Tub Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Sink Material:
- Metal
- Spout Type:
- Non-Diverter
- Trim Only:
- No
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- Yes