Multi Function Hand Shower in Polished Chrome

You last purchased this on
 
American Standard

Flowise® Multi Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Flowise® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #A1662743002
  • Item #4397190
  • Manufacturer Part #1662743.002
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shower hose: 59"
  • Adjustable shower holder can be angled up to 45°
  • Includes wall supply, shower hose, handshower and slide bar
  • 3 spray settings: Turbine spray at 1.5 gpm Max. Flow Rate; Full Spray at 2.0 gpm Max. Flow Rate; Combination spray at 2.0 gpm Max. Flow Rate
  • Standard slide bar: 25"
  • Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate; combination spray at 2.0 gpm maximum flow rate
  • Wall supply with 1/2" NPT female inlet, 1/2" NPSM male outlet
  • 2.0 gpm/7.6 Lpm maximum flow rate
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Flowise®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-7/8 in
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
25-5/8 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2 gpm
Height:
25-5/8 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
Yes
Length:
3-7/8 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Size:
3-7/8 in x 5 in
Spray Type:
Turbine, Combination, Full
Toilet Bowl Length:
3-7/8 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
5 in