American Standard Fluent™ 2.5 gpm 3-Hole Tub Filler with Double Lever Handle

A7186900

Color Finish

Starting at $659.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast brass spout
  • FlowWise® personal shower
  • Metal lever handles

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
11 in
Collection
Fluent™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
MNPT
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
8-5/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-3/8 in
Spout Reach
7-7/8 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No
Width
16-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday