American Standard

Fluent™ 6-19/32 in. Non-Diverter Tub Spout in PVD Brushed Nickel

Part #A8888049295  |  Item #5171754  |  Manufacturer Part #8888049.295

$ 72.80 EACH

Color/Finish:
PVD Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  480
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Length to center of spout end: 6-1/2"
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Center Size: 1/2 in

Collection: Fluent™

Color Finish: PVD Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Tub Spout

Faucet Type: Tub Spout Only

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/2 in

Material: Metal

NSF Certified: No

Product Type: Tub Spout

Spout Reach: 6-19/32 in

Spout Type: Non-diverter Tub

WaterSense Labeled: No