Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Fluent® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Fluent® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7186811002
  • Item #5058584
  • Manufacturer Part #7186811.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handles with red and blue indicators
  • Cast brass valve bodies with flexible hose connections for 6" to 12" installations
  • Brass spout and waterway are easy to clean and long-lasting
  • ADA Compliant designed lever handle with red & blue indicators
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Lead Free
  • Fast and easy single person installation using a Speed Connect® metal drain which uses fewer parts and no adjustments required to install in less time, even in tight spaces
  • Braided flexible supply hose with 3/8" compression connectors
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Fluent®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7 in
EPA Compliant:
Yes
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
6-7/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/4 in
Spout Reach:
5-1/4 in
Trim Only:
No
Valve Type:
Volume Control Valve
WaterSense Labeled:
Yes
Width:
13-1/2 in