Single Handle Diverter Valve Trim in Brushed Nickel
Fluent® Single Handle Diverter Valve Trim in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Functions with Two-Way and Three-Way In-Wall Diverter Valve Roughs
- Metal lever handle
- Solid Brass Construction: Durable, ideal material for prolonged contact with water.
- Limited Lifetime Warranty on function and finish
- Rough Valve Sold Separately
- Removable Plaster Guard: Permits checking of valve installation prior to installing trim parts.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Fluent®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No