Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Fluent® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Braided flexible supply hose with 3/8" compression connectors
- Adjustable hot limit safety stop
- Metal lever handle
- Lead Free
- Metal Speed Connect pop-up drain
- ADA Compliant designed lever handle is ADA compliant, handicap accessible, and easy for all to use
- Choice of Red/Blue or finish-matched index button
- Speed Connect® drain has less parts for a quick installation
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Fluent®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 7-3/4 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-7/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 5-1/4 in
- Trim Only:
- No
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- Yes
- Width:
- 7-3/4 in