Trim with Single Lever Handle for R422, R422S, R2433 and R2433S 2-way/3-way In-wall Diverter Valves in Legacy Bronze
Fluent™ Trim with Single Lever Handle for R422, R422S, R2433 and R2433S 2-way/3-way In-wall Diverter Valves in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Functions with Two-Way and Three-Way In-Wall Diverter Valve Roughs
- Metal lever handles
- Solid Brass Construction: Durable, ideal material for prolonged contact with water.
- Limited Lifetime Warranty on function and finish
- Rough Valve Sold Separately
- Removable Plaster Guard: Permits checking of valve installation prior to installing trim parts.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- R422, R422S, R2433 and R2433S
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Diverter
- Collection:
- Fluent™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 3-7/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-7/8 in
- Faucet Part Type:
- Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-7/8 in
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Size:
- 3-7/8 in x 2-3/4 in
- Toilet Bowl Length:
- 3-7/8 in
- Trim Only:
- Yes
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in