American Standard Fluent® Two Handle Bathroom Sink Faucet in Legacy Bronze

A7186201278

Manufacturer Part #: 7186201.278

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Cast brass spout
  • Metal lever handles
  • Metal Speed Connect pop-up drain
  • ADA Compliant designed lever handle is ADA compliant, handicap accessible, and easy for all to use
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Lead Free
  • Lead Free

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Fluent®
Depth
6-1/8 in
Drain Opening
1-1/4 in
Faucet Connection
OD
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Reach
4-5/16 in
Spout Type
Fixed
Trim Only
No
Type
A7186201278
UL Listed
No
WaterSense Labeled
Yes
Width
9-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday