Two Handle Bathroom Sink Faucet in Oil Rubbed Bronze
Fluent™ Two Handle Bathroom Sink Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast and easy single person installation using a Speed Connect® metal drain which uses fewer parts and no adjustments required to install in less time, even in tight spaces
- ADA Compliant designed lever handle is ADA compliant, handicap accessible, and easy for all to use
- Metal lever handle
- Lead Free
- Flexible 20" stainless steel drain cable is pre-assembled to the faucet body
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Volume Control, Ceramic
- Collection:
- Fluent™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6-1/8 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Center Size:
- 4 in
- Faucet Connection:
- OD Slip
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/8 in
- Material:
- Metal
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Size:
- 6-1/8 in x 9-1/2 in
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 4-5/16 in
- Spout Type:
- Standard
- Toilet Bowl Length:
- 6-1/8 in
- Trim Only:
- No
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- Yes
- Width:
- 9-1/2 in