Fluent™ Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Part #A7186801295  |  Item #5058608  |  Manufacturer Part #7186801.295

$ 288.60 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Metal lever handle
  • Cast brass valve bodies with flexible hose connections for 6" to 12" installations
  • Braided flexible supply hose with 3/8" compression connectors
  • Fast and easy single person installation using a Speed Connect® metal drain which uses fewer parts and no adjustments required to install in less time, even in tight spaces
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: [Volume Control, Ceramic]

Collection: Fluent™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 7 in

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: OD Slip

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Fitting Size 1: 3-5/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3-5/8 in x 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 6-7/8 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 7 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Size: 7 in x 13-1/2 in

Spout Height: 4-1/4 in

Spout Reach: 5 in

Spout Type: Standard

Trim Only: No

Valve Type: Volume Control Valve

WaterSense Labeled: Yes

Width: 7 in