FST OVERFLOW CVR AND DRAIN KIT LB

You last purchased this on
 
American Standard

FST OVERFLOW CVR AND DRAIN KIT LB

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

FST OVERFLOW CVR AND DRAIN KIT LB

  • Fast #
  • Part #A1680100278
  • Item #7560834
  • Manufacturer Part #1680100.278
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kit includes: Overflow cover/escutcheon in Polished Nickel finish, 2 attachment screws, Allen key and pop up drain in Polished Nickel finish.
  • Standard overflow cover and drain
  • Replacement kit in Polished Nickel finish
  • One-year limited warranty
  • Available in finishes to complement bathroom décor
  • Fits American Standard Freestanding Bathtub models 2765.034, 2766.034 and 2767.034
  • Requires Certification

Documents


Specifications

Application:
Residential
Built-In Grinder:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Depth:
7-37/100 in
Height:
4-3/25 in
IAPMO Listed -:
No
Length:
2-3/4 in
NSF Certified:
Yes
Product Type:
Accessory
Size:
2-3/4 in x 2-3/4 in
Toilet Bowl Length:
2-3/4 in
Type:
A1680100278
Weight:
1.5 lb
Width:
2-3/4 in