2.5 gpm Widespread Tub Filler with Double Lever Handle and Shower in Polished Chrome
Green Tea® 2.5 gpm Widespread Tub Filler with Double Lever Handle and Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve cartridge assures a lifetime of drip-free performance
- Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations
- Personal shower with a 6-1/2' hose
- ADA approved metal lever handles
- Lifetime finish won't tarnish or scratch
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Green Tea®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 6 in - 12 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 3-3/4 in
- Spout Type:
- Diverter, Rigid
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/16 in
- WaterSense Labeled:
- No