0 items

American Standard Green Tea™ 4-5/8 in. Tub Spout with Diverter in Polished Chrome

A8888086002

Color Finish

(Pricing is for Polished Chrome)

$73.43

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • For 1/2" copper pipe
  • Length to center of stream straightener: 4-1/4"
  • Metal construction

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Green Tea™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass
Spout Reach
4-5/8 in
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday