Shower Valve Trim with Single Lever Handle in Polished Chrome
Green Tea® Shower Valve Trim with Single Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 60-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes brass wall escutcheon, metal lever handle, and showerhead with arm and flange
- Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
- Requires R120, R125 or R127 series rough valve body (sold separately)
- Hot Limit Safety Stop protects from accidental scalding
- Valve Body
- Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
- Rough-in valve sold separately
- Adjustable hot limit safety stop reduces the risk of accidental scalding
- Durable Brass Construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Green Tea®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 8-7/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 8-7/8 in