0.92 gpf/1.28 gpf Dual Flush Toilet Tank in Bone
H2Optimum™ 0.92 gpf/1.28 gpf Dual Flush Toilet Tank in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.28 gpf
- Trip lever handle
- Tank only
- 305mm (12") rough-in
- Chrome plated top mounted push button actuator
- MaP PREMIUM listed
- Top mounted tank lever
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- H2Optimum™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 14-15/16 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.92 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Height:
- 15 in
- IAPMO Listed -:
- Yes
- Length:
- 8-1/2 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Length:
- 14-15/16 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 8-3/8 in