0.92 gpf/1.28 gpf Dual Flush Toilet Tank in Linen

You last purchased this on
 
American Standard

H2Optimum™ 0.92 gpf/1.28 gpf Dual Flush Toilet Tank in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

H2Optimum™ 0.92 gpf/1.28 gpf Dual Flush Toilet Tank in Linen

  • Fast #
  • Part #A4133A518222
  • Item #7104887
  • Manufacturer Part #4133A518.222
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.28 gpf
  • Trip lever handle
  • Tank only
  • 305mm (12") rough-in
  • Chrome plated top mounted push button actuator
  • Dual-flush flushing system
  • Top mounted tank lever
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
H2Optimum™
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
14-15/16 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.92 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Button
Height:
15 in
IAPMO Listed -:
Yes
Length:
8-1/2 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Length:
14-15/16 in
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Width:
8-3/8 in