Elongated Closed Front Toilet Seat with Cover in White
H2Optimum™ Elongated Closed Front Toilet Seat with Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slow-close hinge for user convenience
- Seat can be removed from bowl with the push of a button allowing for easy removal and reattachment of seat without tools for quick and easy cleaning
- Bottom mount transitional styled solid plastic seat
- EverClean® surface does not protect against disease causing bacteria
- Easy Close, Easy Lift, Easy Clean
- EverClean® silver-based surface permanently inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
- Fits any conventional elongated toilet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- H2Optimum™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-11/16 in
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Length:
- 18-1/2 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Type:
- Toilet
- Shape:
- Elongated
- Size:
- 18-11/16 in x 13-7/8 in
- Toilet Bowl Length:
- 18-11/16 in
- Toilet Bowl Width:
- 8-1/8 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 13-7/8 in