Round Closed Front Toilet Seat with Cover in Bone
H2Optimum™ Round Closed Front Toilet Seat with Cover in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EverClean silver-based surface permanently inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface. EverClean surface does not protect against disease causing bacteria
- Telescoping lid conceals seat when closed
- Solid plastic seat with cover
- Easy Close, Easy Lift, Easy Clean
- Seat includes mounting hardware
- Quick connect nut to expedite installation
- Fits all conventional elongated toilets
- Sanitary lift tab allows user to raise seat without touching it
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- H2Optimum™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 16-1/2 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Type:
- Toilet
- Shape:
- Round
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover