American Standard

H2Optimum™ Round Closed Front Toilet Seat With Cover in Linen

Part #A5259B65C222  |  Manufacturer Part #5259B65C.222

Color/Finish:
Linen

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid plastic seat with cover
  • EverClean silver-based surface permanently inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface. EverClean surface does not protect against disease causing bacteria
  • Telescoping lid conceals seat when closed
  • Sanitary lift tab allows user to raise seat without touching it
  • Fits all conventional elongated toilets
  • Seat includes mounting hardware
  • Quick connect nut to expedite installation

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: H2Optimum™

Color Finish: Linen

Color Finish Category: Neutrals

GSA Approved: No

IAPMO Listed: No

Length: 16-1/2 in

Shape: Round

Toilet Seat Material: Plastic

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front