American Standard

H2Option® 1.28 gpf Toilet Tank in White

Part #A4133A218020  |  Item #7035560  |  Manufacturer Part #4133A218.020

$ 165.75 EACH
(Pricing is for White)

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  30
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Tank only
  • Flow rate: 1.28 gpf
  • Chrome finish trip lever is supplied
  • Limited lifetime warranty on vitreous china

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2 2008

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 3705.216 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1 2008

Collection: H2Option®

Color Finish: White

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.1 - 1.5 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Push Button

Height: 15 in

IAPMO Listed: Yes

Length: 8-1/2 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Style: Modern

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Top

WaterSense Labeled: Yes

Width: 15 in

Frequently Purchased Together

+
+
+
+
$0