0 items

American Standard H2Option® Dual Flush Round Front Toilet in Satin Nickel

A73810922002950A

Color Finish

(Pricing is for Satin Nickel)

$19.32

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Genuine American Standard® repair part

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2-2008
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1-08
Collection
H2Option®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
8-1/2 in
Material
Vitreous China
WaterSense Labeled
Yes
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday