Tank Lid in White
Flowise® Tank Lid in White
Frequently Purchased Together
Product Details
- Right Height Elongated wash down toilet
- High efficiency, low consumption
- Combination bowl and tank includes seat
- 12" (305mm) rough-in
- Meets EPA WaterSense criteria
- 16-1/2" (419mm) Rim height
- Partial Flush 0.8gpf/3.0Lpf, utilizes 33% less water
- Full Flush 1.6gpf/6.0Lpf
- Chrome-plated top mounted push button actuator
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4035.216 FlowWise
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Flowise®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Product Type:
- Tank Lid
- WaterSense Labeled:
- No