Push-Button Actuator in Polished Chrome
H2Option® Push-Button Actuator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency, low consumption
- Full Flush 1.6gpf/6.0Lpf
- Genuine American Standard® repair part
- PowerWash Rim scrubs bowl with each flush
- 12" (305mm) rough-in
- EverClean Surface
- Meets EPA WaterSense Criteria
- Conserving Flush 1.0gpf/3.8Lpf, utilizes 25% less water
- Generous 9"x 8" water surface area
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2008
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-08
- Collection:
- H2Option®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Product Type:
- Actuator
- WaterSense Labeled:
- Yes
- Width:
- 15 in