Tank Lid in Linen
H2Option® Tank Lid in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency, low consumption
- Full Flush 1.6gpf/6.0Lpf
- For use with H2Option® dual flush toilets
- EverClean Surface
- 16-1/2" (419mm) Rim height
- 12" (305mm) rough-in
- Meets EPA WaterSense Criteria
- Conserving Flush 1.0 gpf/3.8Lpf, utilizes 25% less water
- PowerWash Rim scrubs bowl with each flush
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- H2Option®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 15 in