1 in. Metal Handle in Polished Chrome
Hampton® 1 in. Metal Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Hampton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- IAPMO Listed -:
- No
- Length:
- 1 in
- Material:
- Metal
- NSF Certified:
- Yes
- Weight:
- 0.4 lb