2.5 gpm Hand Shower with Holder Trim Kit in Polished Chrome

You last purchased this on
 
American Standard

Hampton® 2.5 gpm Hand Shower with Holder Trim Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Hampton® 2.5 gpm Hand Shower with Holder Trim Kit in Polished Chrome

  • Fast #
  • Part #AT991712002
  • Item #4731986
  • Manufacturer Part #T991712.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Five foot decorative hose
  • Personal shower and holder
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125
Collection:
Hampton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Part Type:
Hand Shower Holder
Handle Type:
Lever
Trim Only:
Yes
WaterSense Labeled:
No