Hampton® 1/2 in. Copper Sweat Pressure Balancing Valve

Part #AR110  |  Manufacturer Part #R110

Starting at
$ 55.90 EACH

Valve Size:

1/2 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cartridge assures a lifetime of drip-free performance
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Pressure balance shower protects from scalding injury or cold shock

Specifications

ADA Compliant: No

Collection: Hampton®

End Connection 1: Copper Sweat

End Connection 2: Copper Sweat

End Connection 3: Copper Sweat

End Connection 4: Copper Sweat

End Connections: Copper Sweat

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No