Handle Ball for Lever in Polished Chrome

You last purchased this on
 
American Standard

Hampton® Handle Ball for Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Hampton® Handle Ball for Lever in Polished Chrome

  • Fast #
  • Part #A9094100020A
  • Item #5105429
  • Manufacturer Part #909410-0020A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • American Standard® genuine repair part
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Collection:
Hampton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Weight:
0.1 lb
Width:
2-1/2 in