Two Handle Kitchen Faucet in Oil Rubbed Bronze
Hampton Two Handle Kitchen Faucet in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 60-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable cast brass waterway with 1/2" (305 mm) male inlet shanks
- Brass swivel spout
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Limited lifetime warranty on function and finish
- Color-matched hand spray
- Includes cap for non-spray application
- Spout clearance: 9-1/16" (230 mm)
- Spout height: 13-7/16" (341 mm)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic
- Collection:
- Hampton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Male Inlet
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Centerset
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1 in
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 9-1/16 in
- Spout Reach:
- 9-3/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No