American Standard

Hampton Two Handle Kitchen Faucet in Satin Nickel - PVD

Part #A4751732295  |  Manufacturer Part #4751732.295

Color/Finish:
Satin Nickel - PVD

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Side-mount spray
  • Valve cartridge assures a lifetime of drip-free performance
  • Gooseneck spout for increased height and reach
  • Cap provided for less spray applications

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Center Size: 6 in - 12 in

Collection: Hampton

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Faucet Connection: OD Slip

Faucet Connection Size: 1/2 in

Faucet Height: 13 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/8 in

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 8-5/8 in

Spout Reach: 9-3/8 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Supply Lines Included: No

Trim Only: No

UL Listed: No