Two Handle Lever Handle Bar Faucet in Oil Rubbed Bronze
Hampton® Two Handle Lever Handle Bar Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable brass construction
- Brass swivel spout
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Spout height: 12-1/4" (311 mm)
- Maximum flow rate: 2.2 gpm
- Limited lifetime warranty on function and finish
- Spout clearance: 8-3/8" (213 mm)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic
- Collection:
- Hampton®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 12-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 8-3/8 in
- Spout Reach:
- 6 in
- Spout Swivel:
- 360°
- Spout Type:
- Gooseneck, Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No