American Standard Hampton® Two Handle Widespread Kitchen Faucet

A4751732

Manufacturer Part #: 4751732.002

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cap provided for less spray applications
  • Gooseneck spout for increased height and reach
  • Side-mount spray
  • Valve cartridge assures a lifetime of drip-free performance

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
Center Size
10 in
Collection
Hampton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
No
Faucet Connection Size
1/2 in
Faucet Height
13 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Two Handle, Widespread
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Height
8-5/8 in
Spout Reach
9-3/8 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday