American Standard Hampton® Two Handle Widespread Kitchen Faucet in Polished Chrome

A4751732F15002

Manufacturer Part #: 4751732F15.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All brass construction
  • Quarter-turn washerless ceramic disc valve cartridges
  • Maximum flow: 1.5 gpm
  • Brass spout is 13-9/16" high with 8-1/2" clearance
  • Color-matched hand spray
  • Includes cap for non-spray application
  • Metal lever handles

SPECIFICATIONS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday